Beli Microplate Reader di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AS ONE Microplate Reader (Pembaca Mikroplat)atribut:
- Accuracy (Abs): 0 to 2 ≦ ± 0.005, 2 to 3 ≦ 1%, 3 to 4 ≦ 3%
- Stat Fax ChroMate PC-Controlled Microplate Reader 4300Deskripsi:ChroMate® is a compact, 8-channel microplate reader. Its streamlined design and minimal footprint offers superb optics to fit any size lab bench.ChroMate® and your PC team up to provide rapid reading capability and full access to high level software with, reporting, curve fitting, and data storage, to meet the requirements of modern laboratories.ChroMate® is an open system that permits users to program a wide variety of assays. Simply select an assay from the stored menu and load the plate.ChroMate® automatically reads the plate, rapidly and precisely measuring absorbance of each welll. ChroMate® runs EIA/ELISA and many other applications, with on-board calculations for point-to point, linear and log regressions, and log logit modes.atribut:
- Dimensions (cm): 19x20.3x42
- Merck Millipore Biotek Elisa Reader 800TsDeskripsi:The 800 TS Absorbance Reader is an affordable, high quality microplate reader for assays in 6- to 96-well formats. The color touchscreen provides a visual user interface, making programming fast and intuitive. The 800 TS partners well with the 50 TS Washer, making a compact, versatile and affordable system to automate many application workflows.atribut:
- Key Applications: ELISA
- Material Size: 1 system
- Merck Millipore Biotek Elisa Reader 800Ts with Gen5 SoftDeskripsi:The 800 TS Absorbance Reader is an affordable, high quality microplate reader for assays in 6- to 96-well formats. The color touchscreen provides a visual user interface, making programming fast and intuitive. Applications for the 800 TS extend from endpoint ELISA to temperature sensitive kinetic assays, enabled with Gen5 Software. The 800 TS partners well with the 50 TS Washer, making a compact, versatile and affordable system to automate many application workflows.atribut:
- Material Size: 1 system
- AS ONE Microplate Seal UV Permeability Typeatribut:
- Operating Temperature Range (°C): -80 - 110
- Size (mm): 80x135
- UV Permeability (nm): Approximately 50% (at 250), about 80% (at 280)
- Package Size (mm): 90x150x25
- Merck Millipore Biotek 405 LS Magnetic Well-WasherDeskripsi:The BioTek Magnetic 96-well washer is based on the industry standard in microplate washing with superior performance and reliability. This fifth generation product offers processing 96- well microplates. The BioTek Magnetic 96-well washer provides excellent performance for ELISA and cell-based assays. Programming the BioTek Magnetic 96-well washer is easy through its simple interface. A 2x24 character backlit LCD display enables full control of all wash parameters. For those who prefer the advantages of running instruments via computer control or require 21 CFR Part 11 compliance, the BioTek Magnetic 96-well washer is controlled with BioTek's Liquid Handling Control Software. For washing microsphere based assays, the BioTek Magnetic 96-well washer is equipped with an accessory module for biomagnetic separation. This allows for full plate washing of magnetic beads used in a growing number of multiplex assays and bead-based ELISAs, such as those developed on the Luminex xMAP technology platform. Developed with leaders in genotyping, gene expression and protein assays, the BioTek Magnetic 96-well washer‘s biomagnetic separation incorporates high-energy neodymium iron boron magnets for rapid separation of micrometer and nanometer beads with superior retention. The BioTek Magnetic 96-well washer is Luminex xMAP approved. For applications that use 96-well microplates, the BioTek Magnetic 96-well washer is an ideal choice with unique features to lower background absorbance values and increase the signal-to-noise ratios.atribut:
- Key Applications: Multiplexing
- Material Size: 1 system
- Label Types: Warning Product
- Drawell Spectrophotometer UV-Vis (Alat Uji Absorbansi Cahaya)Deskripsi:Quantitative, Wavelength Setting Manually, All model( USB and RS232 + PC interface )
- Thermo Scientific Lab RefrigeratorsDeskripsi:Store general-purpose applications in Thermo Scientific PL6500 Lab Refrigerators. All models feature advanced alarm options and reliable temperature stability to meet the demanding requirements of the laboratory environment.atribut:
- Capacity (L): 221
- Air Stability Range (°C): ±3
- Temperature Range (°C): 1 to 12
- Door Material: Glass
- Insulation: High-density, fluorine free insulation
- Defrost: Automatic
- Depth Interior (cm): 43
- Height Exterior (cm): 174
- Height Interior (cm): 101
- Length Exterior (cm): 55
- Monitoring Options: Alarm
- Plug Type: China
- Shelves: 3
- Width Exterior (cm): 50
- Width Interior (cm): 40
- CORNING Cell Counteratribut:
- Material: Aluminium
- HxLxW (mm): 100x90x90
- Memmert Universal Laboratory IncubatorDeskripsi:Incubator IN30 UK +20...+80°C, 32 ltr., natural air circulation, with UK plug.
- BRAND 8-Channel Manifoldatribut:
- Material: polypropylene
- Merck Millipore Scepter Cell Counter SensorsDeskripsi:The Scepter 2.0 handheld automated cell counter provides a fast and convenient method for counting cells and particles and is compatible with both the 40 and 60uM sensor. The system employs the Coulter principle in a miniaturized, handheld, format enabling rapid cell counting; what used to take 10 minutes now takes less than 30 seconds. The user prepares a dilution of the cell culture of interest and uses the Scepter cell counter to aspirate a sample of this dilution into the Scepter sensor. The Scepter cell counter's screen displays: Cell concentration Average cell size Average cell volume Histogram of size or volume distribution This system is intended for research use only and has been tested with cell types representative of those in use today.atribut:
- Key Applications: Cell Counting
- Material Size: 50/pk
- Quality Level: MQ200
- TPP Easy Read Cell Counteratribut:
- Manufacturer/Tradename: TPP 87010
- Hanna Instruments Photometer Kit Portable Ammonia High RangeDeskripsi:HI-97733 is an advanced portable photometer for the measurement of Medium Range Ammonia in water. This meter offers a superior optical system that utilises a reference detector and narrow band interference filters for extremely fast and repeatable measurements.High Range Ammonia levels - 0 to 100.00 mg/L (as NH4+N)No warm up time before taking a measurementTutorial mode for step-by-step instructionsDisplays results in multiple chemical formsCAL CheckThe HI-97733 has an innovative optical system that offers superior performance in accuracy, repeatability, and the short amount of time it takes to perform a measurement. This compact, waterproof meter is extremely user friendly with a tutorial mode that walks the user graphically, step by step, in performing a measurement. The use of a backlit dot matrix LED allows the use of virtual keys which makes the operation of the meter very intuitive including selecting different methods, reviewing GLP data, recalling the last 50 measurements, and customising the meter to user preferences.HI-97733 is waterproof including the cuvette holder that is designed with ridges to protect the optical path from getting scratched by the cuvette and a protected battery compartment that holds three AA batteries. The compact design fits comfortably in the hand for use in the field or on a table for benchtop use. The LCD is 71 mm (2.75") by 37 mm (1.6") and is backlit for easy viewing under all conditions.Stable Light Source:The internal reference system of the HI-97733 photometer compensates for any drifts due to power fluctuations or ambient temperature changes. With a stable source of light the readings are fast and stable between your blank (zero) measurement and sample measurement.High Efficiency Light Source:LED light sources offer superior performance compared to tungsten lamps. LEDs have a much higher luminous efficiency, providing more light while using less power. They also produce little heat, which could otherwise affect electronic stability.High Quality Filters:Improved optical filters ensure greater wavelength accuracy and allow a brighter, stronger signal to be received. The end result is higher measurement stability and less wavelength error.Greater Light Yield:A focusing lens collects all of the light that exits the cuvette, eliminating errors from imperfections and scratches that may be present in the glass. The use of the convex lens reduces the need for indexing cuvettes.CAL Check Functionality:Hanna's exclusive CAL Check feature allows for performance verification and calibration of the meter using NIST traceable standards. Our CAL Check standard vials are developed to simulate a specific absorbance value at each wavelength to verify the accuracy of subsequent readings.Multiple Measurement Methods:Users can select the use of powder reagents supplied in packets or the use of low cost liquid reagents supplied in a dropper bottle.Built-in Reaction Timer:Waiting the proper reaction time is of key importance when performing colorimetric measurements. The countdown timer displays the time remaining until a measurement will be taken, ensuring consistent results between sample measurements and users.Large Cuvette Size:The sample cell of the HI-97733 fits a round, glass cuvette with a 25 mm path length. The relatively long path length of the sample cuvette allows the light to pass through more of the sample solution, ensuring accurate measurements even in low absorbance samples.Intuitive Dot Matrix Display:Designed with a backlit graphic LCD, plus virtual keys, a battery status indicator, and error messages. Users will find the meter interface intuitive and easy to read. A dedicated help key provides information relating to the current meter operation, and can be used at any stage in the setup or measurement process to show contextual help.Auto-off Protection:The meter uses three common AA batteries that allow for about 800 measurements to be taken. The auto-off feature automatically shuts off the meter after 15 minutes of inactivity in order conserve battery life.About AmmoniaAmmonia is a common by-product from the breakdown of proteins and is excreted by animals as ammonia, urea or uric acid. Ammonia is also commonly found in fertiliser and used as a nitrogen source for plant growth. It is effective as a cleaning chemical and can be found in glass and floor cleaners. Ammonia exists in two forms. One is the ionised form ammonium (NH4+) and the other is the gaseous form ammonia (NH3).The relationship in which form is present is based on the pH of the solution with ammonium becoming more predominate at pH's less than 8. Since most naturally occurring water is pH 8 or less, ammonium is the most common form present. For aquatic life, as the pH increases this can be lethal as the ammonium is converted to ammonia, which is more toxic since it can diffuse back into the animal. In surface and groundwater, unless there is some contamination, the concentration is very low. In drinking water it is common to add ammonia to water at concentrations less than 0.4 mg/L to extend the effectiveness of chlorine as a disinfecting agent. Using the Nessler method, the HI 97733 is designed to measure ammonia in the High Range at levels from 0 to 100.00 mg/L. The results can be displayed as ammonia or ammonium.Advanced optical systemLED that generates very little heat.8 nm narrowband interference filter that is accurate to +/- 1 nm and offers 25% increase in light efficiency.Reference detector that modulates the voltage to LED for consistent light output.A concave focusing lens that reduces errors from imperfections in the cuvette.About AmmoniaAmmonia is a common by-product from the breakdown of proteins and is excreted by animals as ammonia, urea or uric acid. Ammonia is also commonly found in fertiliser and used as a nitrogen source for plant growth. It is effective as a cleaning chemical and can be found in glass and floor cleaners. Ammonia exists in two forms. One is the ionised form ammonium (NH4+) and the other is the gaseous form ammonia (NH3).The relationship in which form is present is based on the pH of the solution with ammonium becoming more predominate at pH's less than 8. Since most naturally occurring water is pH 8 or less, ammonium is the most common form present. For aquatic life, as the pH increases this can be lethal as the ammonium is converted to ammonia, which is more toxic since it can diffuse back into the animal. In surface and groundwater, unless there is some contamination, the concentration is very low. In drinking water it is common to add ammonia to water at concentrations less than 0.4 mg/L to extend the effectiveness of chlorine as a disinfecting agent. Using the Nessler method, the HI-97733 is designed to measure ammonia in the High Range at levels from 0 to 100.00 mg/L. The results can be displayed as ammonia or ammonium.atribut:
- Display: 128x64 pixel B/W LCD with backlight
- Logging Memory: 50 measurement
- GLP: Date, time of last calibration
- Environment Temperature (°C): 0 to 50 (32 to 122°F); relative humidity: 100% (IP 67, floating case)
- Dimensions (mm): 142.5x102.5x50.5
- Automatic Shut-off: After 15 minutes of inactivity (30 minutes before a READ measurement)
- Ammonia Accuracy (mg/L): ±0.5 ±5% of reading
- Ammonia Method: Adaptation of the ASTM Manual of Water and Environmental Technology, D1426 Nessler method
- Ammonia Range (mg/L): 0.00 to 100.00 (as NH4+)
- Ammonia Resolution (mg/L): 0.01
- Bandpass Filter Bandwidth (nm): 8
- Bandpass Filter Wavelength Accuracy (nm): ±1.0
- Battery Type/Life: 1.5V AA battery (3 pcs.) / > 800 measurements (without backlight)
- Cuvette Type: Round, 24.6 mm diameter (22 mm inside)
- Photometer/Colorimeter Light Detector: Silicon photocell with narrow band interference filter @ 420 nm
- Photometer/Colorimeter Light Source: LED
Daftar Harga Microplate Reader Terbaru October 2026
| AS ONE Microplate Reader (Pembaca Mikroplat) | Rp119.999.900 |
| Stat Fax ChroMate PC-Controlled Microplate Reader 4300 | Rp189.999.900 |
| AS ONE Microplate Reader Filter | Rp6.199.900 |
| Merck Millipore Biotek Elisa Reader 800Ts | Rp169.999.900 |
| Merck Millipore Biotek Elisa Reader 800Ts with Gen5 Soft | Rp259.999.900 |
| AS ONE Microplate Seal UV Permeability Type | Rp7.899.900 |
| CORNING 384 Well Microplate Low Volume | Rp10.999.900 |
| Stat Fax ELISA Strip Reader 4700 Touch Screen | Rp149.999.900 |
| Merck Millipore Biotek 405 LS Magnetic Well-Washer | Rp449.999.900 |
| AS ONE Desiccator Frost Dry (Wadah Pengering) | Rp42.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/ieP108151662-1.jpg)








/61P108085217-1.jpg)

/f2P106749542-1.jpg)








/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)